Motion
99053
Thin Wall Speedi-sleeve - 3.1280 in; 79.45 mm Shaft Dia., 0.709 in Width, Stainless Steel Material
Mi Item #05901798
MFR #99053
Price$75.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 3.1280 in; 79.45 mm Shaft Dia., 0.709 in Width, Stainless Steel Material
Mi Item #05901798
MFR #99053

Mfr description
99053 SPEEDI SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.12/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    3.5250 in; 89.53 mm
  • Nominal Shaft Diameter
    3.1280 in; 79.45 mm
  • Overall Width
    0.7090 in
  • Shaft Diameter
    3.125 in
  • Weight
    0.37 lbs
  • Width
    0.7090 in, 18.01 mm
  • Width on Shaft
    0.709 in
  • Width Overall Width For Speedi Slv
    0.709 in

Details

  • Additional Details
    Installation Tool
  • Construction Description
    With Installation Tool
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311501996
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    3.124 to 3.131 in
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311501996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)