Specifications
Details
- Features & Benefits• Washdown rated for fluid tightness (IP66, IP67, IP86 and IP69K) and Ecolab certified • Tough stainless steel housing (316L/1.4404) • M12 connector with pin casting • Resistant to a variety of common cleaning and disinfection agents • PinPoint LED technology provides a highly visible laser-like light spot • Teach-in via stainless steel push-button with a stainless steel membrane • Remote monitoring and quick diagnostics via IO-Link
- Product TypePhotoelectric Sensors
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)