Motion
F5706X12X12X12

World Wide Fittings
F5706X12X12X12

MJIC to Female JIC Swivel to MJIC Tee
MI ITEM #05902158
MFR #F5706X12X12X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5706X12X12X12

MJIC to Female JIC Swivel to MJIC Tee
MI ITEM #05902158
MFR #F5706X12X12X12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5706X12X12X12 PIPE FITTING

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    1-1/16-12
  • End 2 Style
    JIC 37° Flare Swivel
  • End 2 Thread
    1-1/16-12
  • End 3 Style
    JIC 37° Flare
  • End 3 Thread
    1-1/16-12
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Female
  • End 3 Type
    Male
  • Hex Size
    1.063 in / 27.0002 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Weight
    0.692 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text