Motion
5129X02
JIC Cap Nut
MI ITEM #05902210
MFR #5129X02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JIC Cap Nut
MI ITEM #05902210
MFR #5129X02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5129X02 CAP NUT

Specifications

  • Adapter Type
    Caps & Nuts
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    5/16-24
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Female
  • Hex Size
    0.375 in / 9.525 mm
  • Length
    0.5 in / 12.7 mm
  • Country of Origin
    US
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    8412.90.9015
  • Weight
    0.012 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text