Motion
JWDM3463
Washdown Duty Jet Pump Motor (Painted) - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Footless Mount
MI ITEM #05902260
MFR #JWDM3463
Price$1,373.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Jet Pump Motor (Painted) - 3/4 hp, 3600 rpm, 3 ph, 208-230/460 V, 56J Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3450 rpm Base, C-Face / Footless Mount
MI ITEM #05902260
MFR #JWDM3463

Mfr description
JWDM3463 .75HP,3450RPM,3PH,60HZ,56J,3513
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,373.43/each

Specifications

Dimensions

  • Frame Size
    56J
  • Overall Length C Dimension
    12.73 in
  • Service Factor
    1.50
  • Shaft Diameter
    0.6250 in
  • Weight
    33 lbs

Details

  • Additional Details
    300 series stainless steel shaft and hardware. Contact lip seal and V-ring slinger on drive end, easily removable drain plugs for thorough drainage, neoprene gaskets, precision die cast aluminum rotor coated with epoxy primer. Double-sealed ball bearings with moisture-resistant grease. White epoxy exterior paint.
  • Amps @ Voltage
    3.8 A @ 208 V; 3.0 A @ 208 V; 2.8 A @ 230 V; 1.4 A @ 460 V
  • Applications
    Industrial pumping applications in wet or humid environments, especially in food and beverage processing facilities in which equipment is cleaned on a regular basis.
  • Base RPM
    3450 rpm
  • Description Keyword
    3/4 hp
  • Duty Condition Type
    Continuous Duty, Washdown Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    68.00 %
  • Harmonization Code
    8501.51.4040
  • Instructional Video
  • Insulation Class
    F
  • IP Rating
    55
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Motor Category
    Jet Pump Motor (Painted)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    C-Face / Footless
  • Product Type
    Washdown Duty Motors
  • Standards Met
    UR, CSA
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    781568720769
  • Volts @ Frequency
    208 V @ 60 Hz; 230 V @ 60 Hz; 460 V @ 60 Hz
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)