Motion
SUCSP204-12
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05902273
MFR #SUCSP204-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 3/4 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05902273
MFR #SUCSP204-12

Mfr description
SUCSP204-12 3/4" 2 BOLT STAINLESS STEEL
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    3.7400 in
  • Bolt Size
    0.4375 in
  • Bore Diameter
    3/4 in
  • Overall Height
    2.5600 in
  • Overall Length
    4.9600 in
  • Weight
    0.8 kg

Details

  • Bore Type
    Round
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Stainless Steel
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    029176873492
  • Material Grade
    304SS
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC204-12
  • Seal Material
    AISI 302 Stainless Steel, Rubber
  • UPC_NO
    029176873492
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)