Motion
SUCSP205-16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05902274
MFR #SUCSP205-16
List Price$418.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05902274
MFR #SUCSP205-16

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$418.70/each for your price

Overview

Mfr description
SUCSP205-16 1" 2 BOLT STAINLESS STEEL

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Base To Bore Centerline
    1.4400 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Measurement Standard
    Metric
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    CH
  • Harmonization Code
    8483200010
  • UPC_NO
    029176733321
  • Manufacturer Upc Number
    029176733321
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text