Motion
SUCSP207-20
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05902276
MFR #SUCSP207-20
Your Price$550.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, 304 Stainless Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05902276
MFR #SUCSP207-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$550.50/each(List $599.76)

Overview

Mfr description
SUCSP207-20 1-1/4" 2 BOLT STAINLESS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    5.0000 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Material Grade
    304SS
  • Measurement Standard
    Metric
  • Housing Material
    304 Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Country of Origin
    CH
  • Overall Height
    3.7000 in
  • Overall Length
    6.5700 in
  • Base Width
    1.8900 in
  • Harmonization Code
    8483200010
  • Bolt Size
    0.5625 in
  • Seal Material
    AISI 302 Stainless Steel, Rubber
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • End Type
    Open
  • Replacement Bearing
    SUC207-20
  • Insert Bearing Type
    Ball Bearing
  • UPC_NO
    029176873508
  • Manufacturer Upc Number
    029176873508
  • Weight
    2 kg
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text