Specifications
Dimensions
- Base To Bore Centerline2.2500 in
- Base Width2.3600 in
- Bolt Center To Center Length6.2600 in
- Bolt Size0.7100 in
- Bore Diameter1-15/16 in
- Overall Height4.4900 in
- Overall Length8.1100 in
- Weight3.5 kg
Details
- Bore TypeRound
- Country of OriginCH
- Duty TypeStandard Duty
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Harmonization Code8483200010
- Housing MaterialStainless Steel
- Insert Bearing TypeBall Bearing
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricantMobile FM222 USDA H1
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number029176873553
- Material Grade304SS
- Measurement StandardMetric
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Replacement BearingSUC210-31
- Seal MaterialAISI 302 Stainless Steel, Rubber
- UPC_NO029176873553
Overview
Mfr description
SUCSP210-31 1-15/16" 2 BOLT STAINLESS