Motion
SUCTP205-16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, PBT White Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05902282
MFR #SUCTP205-16
Price$171.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, PBT White Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05902282
MFR #SUCTP205-16

Mfr description
SUCTP205-16 1" 2 BOLT THERMOPLASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.49/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    4.1300 in
  • Bolt Size
    0.4375 in
  • Bore Diameter
    1 in
  • Overall Height
    2.8000 in
  • Overall Length
    5.5100 in
  • Weight
    0.4 kg

Details

  • Bore Type
    Round
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208040
  • Housing Material
    PBT Thermoplastic
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    029176873942
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -10 to 210 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC205-16
  • Seal Material
    AISI 302 Stainless Steel, Rubber
  • UPC_NO
    029176873942
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)