Specifications
Dimensions
- Base To Bore Centerline1.6875 in
- Base Width1.8100 in
- Bolt Center To Center Length4.6900 in
- Bolt Size0.5500 in
- Bore Diameter1-1/4 in
- Weight0.7 kg
Details
- Bore TypeRound
- Country of OriginCH
- Duty TypeStandard Duty
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Harmonization Code8483208040
- Housing MaterialPBT Thermoplastic
- Insert Bearing TypeBall Bearing
- Locking DeviceSet Screw
- Locking TypeSet Screw
- LubricantMobile FM222 USDA H1
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number029176873966
- Measurement StandardMetric
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range-10 to 210 °F
- Product TypePillow Block Ball Bearing Units
- Replacement BearingSUC206-20
- Seal MaterialAISI 302 Stainless Steel, Rubber
- UPC_NO029176873966
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)