Motion
SUCTP207-23
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, PBT White Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05902285
MFR #SUCTP207-23
Price$330.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, PBT White Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #05902285
MFR #SUCTP207-23

Mfr description
SUCTP207-23 1-7/16" 2 BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.42/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1.8900 in
  • Bolt Center To Center Length
    5.0000 in
  • Bolt Size
    0.5500 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    3.7000 in
  • Overall Length
    6.5700 in
  • Weight
    0.9 kg

Details

  • Bore Type
    Round
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208040
  • Housing Material
    PBT Thermoplastic
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    029176873980
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -10 to 210 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC207-23
  • Seal Material
    AISI 302 Stainless Steel, Rubber
  • UPC_NO
    029176873980
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)