Motion
SUCTP210-31
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, PBT White Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05902287
MFR #SUCTP210-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-15/16 in Bore, PBT White Thermoplastic Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #05902287
MFR #SUCTP210-31

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Base Width
    2.3600 in
  • Bolt Center To Center Length
    6.2600 in
  • Bolt Size
    0.6700 in
  • Bore Diameter
    1-15/16 in
  • Overall Height
    4.4900 in
  • Overall Length
    8.1100 in
  • Weight
    1.5 kg

Details

  • Bore Type
    Round
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483208040
  • Housing Material
    PBT Thermoplastic
  • Insert Bearing Type
    Ball Bearing
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Mobile FM222 USDA H1
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    029176874000
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -10 to 210 °F
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    SUC210-31
  • Seal Material
    AISI 302 Stainless Steel, Rubber
  • UPC_NO
    029176874000

Overview

Mfr description
SUCTP210-31 1-15/16" 2 BOLT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text