Motion
SUCSF204-12
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #05902289
MFR #SUCSF204-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #05902289
MFR #SUCSF204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.5000 in
  • Bore Diameter  
    3/4 in
  • Overall Length Diameter  
    3.3900 in

Details

  • Bore Type
    Straight
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176873232
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC204-12
  • Type Of Bearing
    Ball
  • UPC_NO
    029176873232

Overview

Mfr description
SUCSF204-12 3/4" STAINLESS STEEL
  • Designed for use in the food and beverage industry
  • Features stainless steel inserts supplied in stainless steel housings
  • AISI 304 Stainless, solid base housing with AISI 304 grease fitting
  • Inner and outer race: AISI 440C Stainless
  • Cage and set screw: AISI 302 Stainless
  • Balls: AISI 440C Stainless
  • Seals: Rubber and AISI 302 Stainless
  • Grease: Mobil FM222, USDA H-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text