Motion
SUCSF210-32
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #05902296
MFR #SUCSF210-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 2 in Bore, 4-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #05902296
MFR #SUCSF210-32

Mfr description
SUCSF210-32 2" STAINLESS STEEL SETSCREW
  • Designed for use in the food and beverage industry
  • Features stainless steel inserts supplied in stainless steel housings
  • AISI 304 Stainless, solid base housing with AISI 304 grease fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.3700 in
  • Bore Diameter  
    2 in
  • Overall Length Diameter  
    5.6300 in

Details

  • Bore Type
    Straight
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176873294
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC210-32
  • Type Of Bearing
    Ball
  • UPC_NO
    029176873294
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)