Motion
SUCTF204-12
Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 0.7500 in Bore, Thermoplastic Housing Material, Standard Duty, Set Screw Locking
MI ITEM #05902297
MFR #SUCTF204-12
List Price$277.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 0.7500 in Bore, Thermoplastic Housing Material, Standard Duty, Set Screw Locking
MI ITEM #05902297
MFR #SUCTF204-12

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$277.68/each for your price

Overview

Mfr description
SUCTF204-12 3/4" THERMOPLASTIC SETSCREW
  • Designed for use in the food and beverage industry
  • Stainless steel inserts supplied in white thermoplastic housings
  • Reinforced PBT (polybutylene terephthalate) with AISI 304 grease fitting
  • Working temperatures: -10°F to 210°F
  • Interchanges with standard housing dimensions
  • Sleeves and bushings are stainless steel
  • Smooth housing designed for washdown
  • Excellent chemical resistance
  • Inner and outer race: AISI 440C Stainless
  • Cage and set screw: AISI 302 Stainless
  • Balls: AISI 440C Stainless
  • Seals: Rubber and AISI 302 Stainless
  • Grease: Mobil FM222, USDA H-1

Specifications

  • Measurement Standard
    Metric
  • Bore Diameter
  • Country of Origin
    CH
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Operating Temperature Range
    -10 to +210 °F
  • Lubrication Type
    Relubricatable
  • Replacement Bearing
    SUC204-12
  • Bore Type
    Round
  • Mounting Type
    4-Bolt Flange
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176873720
  • UPC_NO
    029176873720
  • Harmonization Code
    8483200010
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text