Motion
SUCTF206-20
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
Mi Item #05902299
MFR #SUCTF206-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
Mi Item #05902299
MFR #SUCTF206-20

Mfr description
SUCTF206-20 1-1/4" THERMOPLASTIC
  • Designed for use in the food and beverage industry
  • Stainless steel inserts supplied in white thermoplastic housings
  • Reinforced PBT (polybutylene terephthalate) with AISI 304 grease fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.2500 in
  • Bore Diameter  
    1-1/4 in
  • Overall Length Diameter  
    4.2100 in

Details

  • Bore Type
    Round
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • Harmonization Code
    8483200010
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176873751
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -10 to +210 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC206-20
  • UPC_NO
    029176873751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)