Motion
SUCTF207-20
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
MI ITEM #05902300
MFR #SUCTF207-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Standard Duty
MI ITEM #05902300
MFR #SUCTF207-20

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6300 in
  • Bore Diameter  
    1-1/4 in
  • Overall Length Diameter  
    4.6500 in

Details

  • Bore Type
    Round
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • Harmonization Code
    8483200010
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176810541
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -10 to +210 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC207-20
  • UPC_NO
    029176810541

Overview

Mfr description
SUCTF207-20 1-1/4" THERMOPLASTIC
  • Designed for use in the food and beverage industry
  • Stainless steel inserts supplied in white thermoplastic housings
  • Reinforced PBT (polybutylene terephthalate) with AISI 304 grease fitting
  • Working temperatures: -10°F to 210°F
  • Interchanges with standard housing dimensions
  • Sleeves and bushings are stainless steel
  • Smooth housing designed for washdown
  • Excellent chemical resistance
  • Inner and outer race: AISI 440C Stainless
  • Cage and set screw: AISI 302 Stainless
  • Balls: AISI 440C Stainless
  • Seals: Rubber and AISI 302 Stainless
  • Grease: Mobil FM222, USDA H-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text