Specifications
Dimensions
- Bolt Center To Center Length4.0000 in
- Bore Diameter1-1/2 in
- Overall Length Diameter5.1200 in
Details
- Bore TypeRound
- Country of OriginCH
- Duty TypeStandard Duty
- Harmonization Code8483200010
- Housing MaterialThermoplastic
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Product Page
- Manufacturer Upc Number029176873768
- Measurement StandardMetric
- Mounting Type4-Bolt Flange
- Operating Temperature Range-10 to +210 °F
- Product TypeFlange-Mount Ball Bearing Units
- Replacement BearingSUC208-24
- UPC_NO029176873768
Overview
Mfr description
SUCTF208-24 1-1/2" THERMOPLASTIC
- Designed for use in the food and beverage industry
- Stainless steel inserts supplied in white thermoplastic housings
- Reinforced PBT (polybutylene terephthalate) with AISI 304 grease fitting
- Working temperatures: -10°F to 210°F
- Interchanges with standard housing dimensions
- Sleeves and bushings are stainless steel
- Smooth housing designed for washdown
- Excellent chemical resistance
- Inner and outer race: AISI 440C Stainless
- Cage and set screw: AISI 302 Stainless
- Balls: AISI 440C Stainless
- Seals: Rubber and AISI 302 Stainless
- Grease: Mobil FM222, USDA H-1