Motion
SUCTF210-31
Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1.9375 in Bore, Thermoplastic Housing Material, Standard Duty, Set Screw Locking
Mi Item #05902303
MFR #SUCTF210-31
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1.9375 in Bore, Thermoplastic Housing Material, Standard Duty, Set Screw Locking
Mi Item #05902303
MFR #SUCTF210-31

Mfr description
SUCTF210-31 1-15/16" THERMOPLASTIC
  • Designed for use in the food and beverage industry
  • Stainless steel inserts supplied in white thermoplastic housings
  • Reinforced PBT (polybutylene terephthalate) with AISI 304 grease fitting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in

Details

  • Bore Type
    Round
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • Harmonization Code
    8483200010
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176873775
  • Measurement Standard
    Metric
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -10 to +210 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    SUC210-31
  • UPC_NO
    029176873775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)