Motion
SUCTFL204-12
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #05902313
MFR #SUCTFL204-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
MI ITEM #05902313
MFR #SUCTFL204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5400 in
  • Bore Diameter  
    3/4 in

Details

  • Bore Type
    Straight
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176810893
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -10 to +210 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC204-12
  • Series
    SUCTFL
  • Type Of Bearing
    Ball
  • UPC_NO
    029176810893

Overview

Mfr description
SUCTFL204-12 3/4" THERMOPLASTIC 2 BOLT
  • Designed for use in the food and beverage industry
  • Features stainless steel inserts supplied in white thermoplastic housings
  • Reinforced PBT (polybutylene terephthalate) with AISI 304 grease fitting
  • Working temperatures: -10°F to 210°F
  • Interchanges with standard housing dimensions
  • Sleeves and bushings are stainless steel
  • Smooth housing designed for washdown
  • Excellent chemical resistance
  • Inner and outer race: AISI 440C Stainless
  • Cage and set screw: AISI 302 Stainless
  • Balls: AISI 440C Stainless
  • Seals: Rubber and AISI 302 Stainless
  • Grease: Mobil FM222, USDA H-1
  • End covers and back covers available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text