Motion
SUCTFL208-24
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #05902318
MFR #SUCTFL208-24
Price$326.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty
Mi Item #05902318
MFR #SUCTFL208-24

Mfr description
SUCTFL208-24 1-1/2" THERMOPLASTIC 2
  • Designed for use in the food and beverage industry
  • Features stainless steel inserts supplied in white thermoplastic housings
  • Reinforced PBT (polybutylene terephthalate) with AISI 304 grease fitting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$326.21/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.6700 in
  • Bore Diameter  
    1-1/2 in
  • Overall Length Diameter  
    6.8900 in

Details

  • Bore Type
    Straight
  • Country of Origin
    CH
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Thermoplastic
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176873911
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -10 to +210 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    SUC208-24
  • Series
    SUCTFL
  • Type Of Bearing
    Ball
  • UPC_NO
    029176873911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)