Motion
SUCST207-20
SUCST 200 Silver Series Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #05902332
MFR #SUCST207-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUCST 200 Silver Series Take-Up Ball Bearing Unit - Side Mount, 1-1/4 in Bore, Stainless Steel Housing, Set Screw Collar
MI ITEM #05902332
MFR #SUCST207-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Overall Length
    5.0800 in

Details

  • Country of Origin
    CH
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483200010
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SUCST207-20
  • Manufacturer Upc Number
    029176873690
  • Measurement Standard
    Metric
  • Product Type
    Take-Up Ball Bearing Units
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    029176873690

Overview

Mfr description
SUCST207-20 1-1/4" STAINLESS STEEL
  • Designed for use in the food and beverage industry
  • Stainless steel inserts supplied in stainless steel housings
  • AISI 304 Stainless, solid base housing with AISI 304 grease fitting
  • Inner and outer race: AISI 440C Stainless
  • Cage and setscrew: AISI 302 Stainless
  • Balls: AISI 440C Stainless
  • Seals: Rubber and AISI 302 Stainless
  • Grease: Mobil FM222, USDA H-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text