Motion
6881
Earplug - Corded, Yes, 33 dB
Mi Item #05902341
MFR #6881
Price$156.43/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Earplug - Corded, Yes, 33 dB
Mi Item #05902341
MFR #6881

Mfr description
6881 PLUGSTATION 150 PAIRS SPARKPLUGS,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.43/di

Specifications

Dimensions

  • Size
    Universal

Details

  • Attachment Type
    Corded
  • Disposable
    Yes
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Taper End
  • UPC_NO
    092311688107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)