Motion
GEK 16 ESA

SKF
GEK 16 ESA

GEK 16 ESA
Mi Item #05902644
MFR #GEK 16 ESA
Price$60.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEK 16 ESA

GEK 16 ESA
Mi Item #05902644
MFR #GEK 16 ESA

Mfr description
GEK 16 ESA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.15/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Inner Ring Width  
    0.8268 in
  • Outer Ring Width
    0.5906 in
  • Outside Diameter  
    32 mm
  • Weight
    0.1682 lbs

Details

  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    8206 lbf
  • Radial Static Load Capacity
    41140 lbf
  • Series
    GEK
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)