Motion
PAK940
Spill Containment Pallet - Polyethylene, 16000 lbs Load Capacity, 535 gal Sump Capacity, Dimensions: 61-5/8 x 124-1/2 x 22 in
Mi Item #05902756
MFR #PAK940
Price$4,452.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spill Containment Pallet - Polyethylene, 16000 lbs Load Capacity, 535 gal Sump Capacity, Dimensions: 61-5/8 x 124-1/2 x 22 in
Mi Item #05902756
MFR #PAK940

Mfr description
PAK940-WD TWIN POLY IBC SPILL CNMT
  • Strong enough for long-term storage of IBCs, this innovative design transfers weight to load bearing channels to maximize capacity
  • Molded-in sump catches leaks, drips and spills to help you comply with regulations and keep storage areas clean
  • Low-density polyethylene (LDPE) construction resists UV rays, rust, corrosion and most chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,452.18/each

Specifications

Dimensions

  • Dimensions
    61-5/8 x 124-1/2 x 22 in
  • Height
    22.0000 in
  • Length
    124.6000 in
  • Weight
    630 lbs
  • Width
    61.6250 in

Details

  • Color
    Black
  • Drain
    Optional .75" Drain
  • Load Capacity
    16000 lbs
  • Material
    Polyethylene
  • Number Of Drums
    2 IBCs
  • Number of Grates
    4
  • Sump Capacity
    535 gal (US)
  • Type
    IBC Tote Spill Containment Pallet with Shelve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)