Overview
Mfr description
1500D05-02E-03 1-1/2"BORE X 2-1/ 4" STRK
Specifications
- Manufacturer Product Page
- Product TypeRound Body Non-Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data