Motion
4HTBF4
HT-Series Hydraulic Socket - Steel Body Material, 1/2 in BSPP, 1/2 – 14 Female Thread, 5000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #05902893
MFR #4HTBF4
Price$76.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Socket - Steel Body Material, 1/2 in BSPP, 1/2 – 14 Female Thread, 5000 psi PSI, 1/2 in Body Size, Buna-N Seal
MI ITEM #05902893
MFR #4HTBF4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.87/each

Specifications

Dimensions

  • Actual Thread Size
    1/2 – 14 BSPP
  • Body Size
    1/2 in
  • Hex
    1.19 in
  • Length
    3.02 in
  • Weight
    0.890 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Socket
  • Description Keyword
    1/2 in BSPP, 1/2 – 14 Female Thread
  • Hose Connection Type
    Female BSPP
  • Material
    Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
4HTBF4 HYDRAULIC FEMALE QD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text