Motion
17083 HOOD S-433L-5 MED/LRG 5 HOOD PER CASE

3M
17083 HOOD S-433L-5 MED/LRG 5 HOOD PER CASE

3M™ Versaflo™ Hood with Integrated Head Suspension, S-433L-5, Medium/Large, 5 EA/Case
Mi Item #05902944
MFR #17083 HOOD S-433L-5 MED/LRG 5 HOOD PER CASE
Price$125.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17083 HOOD S-433L-5 MED/LRG 5 HOOD PER CASE

3M™ Versaflo™ Hood with Integrated Head Suspension, S-433L-5, Medium/Large, 5 EA/Case
Mi Item #05902944
MFR #17083 HOOD S-433L-5 MED/LRG 5 HOOD PER CASE

Mfr description
17083 HOOD S-433L-5 MED/LRG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Size: Medium/Large
  • Available in two different sizes to suit customer needs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.88/each

Specifications

Dimensions

  • Weight
    0.451 lb

Details

  • Color
    White
  • Headgear Color
    White
  • Headgear Material
    Polypropylene
  • Headgear Type
    Hood
  • Manufacturer Stock Number
    00051131170834
  • Manufacturer Upc Number
    00051131170834
  • Product Types
    Headgear
  • UPC_NO
    00051131170834
  • Window Color
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)