Specifications
Dimensions
- Bore Diameter1.5750 in
- Stroke25 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionCompact Body
- Body TypeCompact
- Bracket 1Foot
- Compact Cylinder TypeStandard
- Country of OriginJP
- Cushion TypeNo Cushion
- Cylinder SeriesCQ2
- Cylinder StyleCompact
- Cylinder SuffixDZ
- Lock TypeNo Lock
- Made to OrderYes
- MagnetWith Magnet
- Manufacturer Catalog
- Mounting TypeFoot
- Options IncludedAuto Switch Mounting Grooves, Magnet
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardNPT
- Product TypeCompact Air Cylinders
- Rod TypeSingle Rod
- SeriesCQ2-Z
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CDQ2L40TN-25DZ COMPACT CYLINDER, CQ2-Z
- Double acting, single rod, compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
- Auto switch capable