Motion
5706900
Outer Race Only -
Mi Item #05903406
MFR #5706900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Outer Race Only -
Mi Item #05903406
MFR #5706900

Mfr description
5706900 BALL SPLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Spline Nominal Diameter
    0.375 in

Details

  • Dynamic Load Capacity
    200 in
  • Manufacturer Catalog
  • Maximum Temperature
    300 °F
  • Mount Material
    Steel
  • Preload
    Non-Preloaded
  • Return Style
    End Cap
  • Technical Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)