Motion
B8014M115TL

BROWNING
B8014M115TL

High Torque Drive (HTD) Belt Sprockets - HPT, 14 mm Pitch, 115 mm Belt Width, 80 Teeth, Bushed, 4545
Mi Item #05903423
MFR #B8014M115TL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
B8014M115TL

High Torque Drive (HTD) Belt Sprockets - HPT, 14 mm Pitch, 115 mm Belt Width, 80 Teeth, Bushed, 4545
Mi Item #05903423
MFR #B8014M115TL

Mfr description
B8014M115TL SPROCKET
  • HPT Synchronous pulley, bushed to fit taper lock bushing Ideal for compact drive footprints Well suited for applications over 500 RPM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Pitch
    14 mm
  • Belt Section Size
    14M
  • Belt Width
    115 mm
  • Bore Diameter  
    1.9375 to 4.5000 in
  • Face Width
    4.5300 in
  • Flange Outside Diameter  
    14.6250 in
  • Keyway Size
    Type A
  • Length Through Bore  
    4.5000 in
  • Maximum Bore
    114.3 mm
  • Minimum Bore
    49.2125 mm
  • Outside Diameter
    353.7204 mm
  • Pitch Diameter
    356.5144 mm
  • Weight
    159.00 lb
  • Width
    115 mm

Details

  • Belt Type
    HPT
  • Bore Type
    Bushed
  • Bushing Series
    4545
  • Bushing Type
    Tapered Bore
  • Flange
    371.475 mm
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    B8014M115TL
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460611259
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    0
  • Number Of Teeth  
    80
  • Product Types
    HPT Sprocket
  • UPC_NO
    662460611259
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)