Motion
VF 1815 F

FASTER
VF 1815 F

Hydraulic Socket - Steel Body Material, Flat Valve, M18 x 1.5 Male Thread, 3190 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #05903511
MFR #VF 1815 F
Price$46.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VF 1815 F

Hydraulic Socket - Steel Body Material, Flat Valve, M18 x 1.5 Male Thread, 3190 psi PSI, 3/8 in Body Size, Buna-N Seal
Mi Item #05903511
MFR #VF 1815 F

Mfr description
VF1815F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.06/each

Specifications

Dimensions

  • Actual Thread Size
    M18 x 1.5
  • Body Size
    3/8 in
  • Force-to-Connect
    22.8 lbs
  • Hex
    27 mm | 1.0600 in
  • Hex Size
    27 mm | 1.0600 in
  • Overall Length
    55 mm | 2.1700 in
  • Size
    0.3750 in
  • Weight
    0.8300 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    4350 psi
  • Coupling Component
    Socket
  • Description
    Couplings for braking systems, ISO 5676 interchange
  • Description Keyword
    M18 x 1.5 Male Thread
  • Flow Rate
    10.57 gpm
  • Hose Connection Type
    Female Metric
  • Industry/Application
    Agriculture
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Seal Material
    Buna-N
  • Spillage
    0.00120 fl oz (US)
  • Standard Interchange
    ISO 5676
  • Temperature Range
    -25 °C to 125 °C | -13 °F to 257 °F
  • Thread Hose I.D. Tube O.D.
    18 mm
  • Valve Type
    Flat Valve
  • Working Pressure
    3190 psi
  • Working Pressure Range
    3001 to 4000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)