Motion
Flexadux® PU Flx-Thane® LD 4 in x 25 ft

FLEXAUST INC
Flexadux® PU Flx-Thane® LD 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Light weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 22.00 psi
Mi Item #05903545
MFR #Flexadux® PU Flx-Thane® LD 4 in x 25 ft
Price$8.05/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Flexadux® PU Flx-Thane® LD 4 in x 25 ft

Ducting Hose - 4.000 in ID, 25 ft Length, Light weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix, Polyurethane Material, 22.00 psi
Mi Item #05903545
MFR #Flexadux® PU Flx-Thane® LD 4 in x 25 ft

Mfr description
8501040025 4" ID X 25' FLX-THANE LD BLK
  • Great compressibility
  • Great abrasion resistance
  • Superior chemical resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.05/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.750 in
  • Inside Diameter
    4.000 in
  • Length
    25 ft
  • Wall Thickness
    0.020 in
  • Weight
    0.50 lbs/ft

Details

  • Application
    Ultra Violet Dryers, Abrasion Resistant Applications, Aluminum Refractory, Cold Air Supply, Dust Collection, Food Grade, Hull Sanding Equipment, Insulation Blowing & Removal, Oil Mist Extraction, Paint Spray Extraction, Pharmaceutical, Printing, Sheet Metal, Textile Fiber Collection, Vapor Recovery, Woodworking/Furniture Industry
  • Color
    Black
  • Compression Ratio
    4:1
  • Construction
    Light weight clear or black polyurethane hose reinforced with a bronze coated spring steel wire helix
  • Hose Material
    Polyurethane
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8501040025
  • Manufacturer Product Page
  • Negative Pressure
    24.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Bronze Coated Spring Steel Wire
  • Series
    Flexadux® PU Flx-Thane® LD
  • Technical Data Sheet
  • Temperature Range
    -65 to 225 °F
  • Transported Substance
    Air, Dust, Fume
  • Working Pressure
    22.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)