Motion
SHUSTER 100-1CCL

SHUSTER CORP
SHUSTER 100-1CCL

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #05903591
MFR #SHUSTER 100-1CCL
Price$11.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 100-1CCL

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Cottered
MI ITEM #05903591
MFR #SHUSTER 100-1CCL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.80/each

Specifications

Dimensions

  • Chain Overall Width
    1.689 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.744 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.376 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
100 COTTERED CONNECTING LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text