Motion
SHUSTER 140-1CCL

SHUSTER CORP
SHUSTER 140-1CCL

Roller Chain Link - 140 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #05903593
MFR #SHUSTER 140-1CCL
Price$23.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 140-1CCL

Roller Chain Link - 140 / 1-3/4 in Chain & Pitch, Cottered
MI ITEM #05903593
MFR #SHUSTER 140-1CCL

Mfr description
140 COTTERED CONNECTING LINK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.67/each

Specifications

Dimensions

  • Chain Overall Width
    2.304 in
  • Chain Size & Pitch
    140 / 1-3/4 in
  • Inside Width
    0.993 in
  • Link Plate Height
    1.662 in
  • Link Plate Thickness
    0.222 in
  • Pin Diameter
    0.500 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)