Motion
SHUSTER 40-1OL

SHUSTER CORP
SHUSTER 40-1OL

Roller Chain Link - 40 / 1/2 in Chain & Pitch, Offset Link
Mi Item #05903595
MFR #SHUSTER 40-1OL
Price$3.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 40-1OL

Roller Chain Link - 40 / 1/2 in Chain & Pitch, Offset Link
Mi Item #05903595
MFR #SHUSTER 40-1OL

Mfr description
40 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.09/each

Specifications

Dimensions

  • Chain Overall Width
    0.736 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.309 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.059 in
  • Pin Diameter
    0.157 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)