Motion
SHUSTER 50-2RIVX10

SHUSTER CORP
SHUSTER 50-2RIVX10

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #05903603
MFR #SHUSTER 50-2RIVX10
Price$22.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 50-2RIVX10

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, 10 ft Length
MI ITEM #05903603
MFR #SHUSTER 50-2RIVX10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.45/ft

Specifications

Dimensions

  • Chain Overall Width
    1.594 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.079 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    12590 lbf
  • Transverse Pitch
    0.713 in

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Measurement Standard
    Imperial
  • Number Of Links
    192 / 10 ft
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
50-2 RIVETED 10 FOOT BOX
  • Standard Double Strand Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text