Motion
SHUSTER 100-2CCL

SHUSTER CORP
SHUSTER 100-2CCL

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #05903610
MFR #SHUSTER 100-2CCL
Price$19.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 100-2CCL

Roller Chain Link - 100 / 1-1/4 in Chain & Pitch, Cottered
Mi Item #05903610
MFR #SHUSTER 100-2CCL

Mfr description
100-2 COTTERED CONNECTING LINK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.56/each

Specifications

Dimensions

  • Chain Overall Width
    3.097 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.744 in
  • Link Plate Height
    1.187 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.376 in
  • Transverse Pitch
    1.408 in

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)