Motion
SHUSTER 35SS-1RIVX10

SHUSTER CORP
SHUSTER 35SS-1RIVX10

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #05903611
MFR #SHUSTER 35SS-1RIVX10
Price$39.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 35SS-1RIVX10

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #05903611
MFR #SHUSTER 35SS-1RIVX10

Mfr description
35 STAINLESS RIVETED 10 FOOT BOX
  • Stainless Single Strand Roller Chain
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.39/ft

Specifications

Dimensions

  • Chain Overall Width
    0.531 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.343 in
  • Link Plate Thickness
    0.051 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    1060 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Measurement Standard
    Imperial
  • Number Of Links
    320 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)