Motion
SHUSTER 35SS-1CL

SHUSTER CORP
SHUSTER 35SS-1CL

Roller Chain Link - 35 / 3/8 in Chain & Pitch, Spring Clip
Mi Item #05903612
MFR #SHUSTER 35SS-1CL
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 35SS-1CL

Roller Chain Link - 35 / 3/8 in Chain & Pitch, Spring Clip
Mi Item #05903612
MFR #SHUSTER 35SS-1CL

Mfr description
35 STAINLESS SPRING CLIP CONNECTING LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.50/each

Specifications

Dimensions

  • Chain Overall Width
    0.531 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.184 in
  • Link Plate Height
    0.343 in
  • Link Plate Thickness
    0.051 in
  • Pin Diameter
    0.141 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    35 / 3/8 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)