Motion
SHUSTER 50SS-1OL

SHUSTER CORP
SHUSTER 50SS-1OL

Roller Chain Link - 50 / 5/8 in Chain & Pitch, Offset Link
Mi Item #05903618
MFR #SHUSTER 50SS-1OL
Price$15.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 50SS-1OL

Roller Chain Link - 50 / 5/8 in Chain & Pitch, Offset Link
Mi Item #05903618
MFR #SHUSTER 50SS-1OL

Mfr description
50 STAINLESS OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.93/each

Specifications

Dimensions

  • Chain Overall Width
    0.906 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.370 in
  • Link Plate Height
    0.594 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)