Motion
SHUSTER 80SS-1CCL

SHUSTER CORP
SHUSTER 80SS-1CCL

Roller Chain Link - 80 / 1 in Chain & Pitch, Cottered
MI ITEM #05903623
MFR #SHUSTER 80SS-1CCL
Your Price$31.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 80SS-1CCL

Roller Chain Link - 80 / 1 in Chain & Pitch, Cottered
MI ITEM #05903623
MFR #SHUSTER 80SS-1CCL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$31.24/each(List $35.18)

Overview

Mfr description
80 STAINLESS COTTERED CONNECTING LINK

Specifications

  • Chain Size & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Inside Width
    0.620 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.126 in
  • Pin Diameter
    0.312 in
  • Chain Overall Width
    1.402 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text