Motion
SHUSTER 80SS-1OL

SHUSTER CORP
SHUSTER 80SS-1OL

Roller Chain Link - 80 / 1 in Chain & Pitch, Offset Link
MI ITEM #05903624
MFR #SHUSTER 80SS-1OL
Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 80SS-1OL

Roller Chain Link - 80 / 1 in Chain & Pitch, Offset Link
MI ITEM #05903624
MFR #SHUSTER 80SS-1OL

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.14/each

Specifications

Dimensions

  • Chain Overall Width
    1.402 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.620 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.124 in
  • Pin Diameter
    0.313 in

Details

  • Chain Construction
    Offset Link
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
80 STAINLESS OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text