Motion
SHUSTER 60H-1RIVX10

SHUSTER CORP
SHUSTER 60H-1RIVX10

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #05903625
MFR #SHUSTER 60H-1RIVX10
Price$18.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 60H-1RIVX10

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #05903625
MFR #SHUSTER 60H-1RIVX10

Mfr description
60 HEAVY RIVETED 10 FOOT BOX
  • Heavy Single Strand Roller Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.38/ft

Specifications

Dimensions

  • Chain Overall Width
    1.358 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.128 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    9220 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Measurement Standard
    Imperial
  • Number Of Links
    240 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)