Motion
SHUSTER 80H-1RIVX10

SHUSTER CORP
SHUSTER 80H-1RIVX10

Roller Chain - Heavy Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #05903626
MFR #SHUSTER 80H-1RIVX10
Price$35.09/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 80H-1RIVX10

Roller Chain - Heavy Series, 80 / 1 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #05903626
MFR #SHUSTER 80H-1RIVX10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.09/ft

Specifications

Dimensions

  • Chain Overall Width
    1.535 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.157 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Tensile Strength
    16200 lbf

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Measurement Standard
    Imperial
  • Number Of Links
    120 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI / ASME / ISO 606

Overview

Mfr description
80 HEAVY RIVETED 10 FOOT BOX
  • Heavy Single Strand Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text