Motion
SHUSTER C2040CL

SHUSTER CORP
SHUSTER C2040CL

Roller Chain Link - 2040 / 1 in Chain & Pitch, Spring Clip
Mi Item #05903628
MFR #SHUSTER C2040CL
Price$2.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER C2040CL

Roller Chain Link - 2040 / 1 in Chain & Pitch, Spring Clip
Mi Item #05903628
MFR #SHUSTER C2040CL

Mfr description
C2040 SPRING CLIP CONNECTING LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.37/each

Specifications

Dimensions

  • Chain Overall Width
    0.854 in
  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.059 in
  • Pin Diameter
    0.156 in

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2040 / 1 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI / ASME / ISO 606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)