Motion
SHUSTER C2050CL

SHUSTER CORP
SHUSTER C2050CL

Roller Chain Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #05903630
MFR #SHUSTER C2050CL
Price$4.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER C2050CL

Roller Chain Link - 2050 / 1-1/4 in Chain & Pitch, Spring Clip, Carbon Steel Material
Mi Item #05903630
MFR #SHUSTER C2050CL

Mfr description
C2050 SPRING CLIP CONNECTING LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.04/each

Specifications

Dimensions

  • Chain Overall Width
    0.881 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.550 in
  • Link Plate Height
    0.593 in
  • Link Plate Thickness
    0.079 in
  • Pin Diameter
    0.200 in
  • Pitch
    1-1/4 in
  • Plate Height
    0.7950 in

Details

  • Application
    Conveying, Packaging, Food Processing, Agriculture
  • Chain Construction
    Spring Clip
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Conveyor Series Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2050CL
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    Conveyor
  • Standards Met
    ANSI / ASME / ISO 606
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)