Motion
SHUSTER C2060-1RIVX10

SHUSTER CORP
SHUSTER C2060-1RIVX10

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #05903631
MFR #SHUSTER C2060-1RIVX10
Your Price$7.47/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER C2060-1RIVX10

Roller Chain - Double Pitch Standard Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
MI ITEM #05903631
MFR #SHUSTER C2060-1RIVX10

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$7.47/ft(List $9.81)

Overview

Mfr description
C2060 RIVETED 10 FOOT BOX
  • Double Pitch Converor Chain

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Overall Length
    10 ft
  • Inside Width
    0.500 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.096 in
  • Pin Diameter
    0.234 in
  • Number Of Links
    80 / 10 ft
  • Chain Overall Width
    1.358 in
  • Roller Diameter
    0.469 in
  • Standards Met
    ANSI / ASME / ISO 606
  • Tensile Strength
    8770 lbf
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text