Motion
SHUSTER 81-X CCL

SHUSTER CORP
SHUSTER 81-X CCL

Engineering Chain Link - Cottered
MI ITEM #05903633
MFR #SHUSTER 81-X CCL
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 81-X CCL

Engineering Chain Link - Cottered
MI ITEM #05903633
MFR #SHUSTER 81-X CCL

Mfr description
81-X CONNECTING LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • Chain Overall Width
    2.055 in
  • Inside Width
    1.394 in
  • Link Plate Height
    1.138 in
  • Link Plate Thickness
    0.157 in
  • Pin Diameter
    0.437 in
  • Weight
    0.955

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    81 / 2.609 in
  • Link Type
    Connecting Link
  • Number Of Strands Across
    1
  • Standards Met
    ANSI / ASME / ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)